- M18 FUEL FLATHEAD PADDLE
description
- The MILWAUKEE® M18 FUEL™ 5" Flathead Braking Angle Grinder is the newest addition to Milwaukee's cordless angle grinder lineup. Generating 11A corded power, a low profile for more access, and RAPIDSTOP™ Brake offers enhanced safety. The POWERSTATE™ Brushless Motor delivers 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications, pushing battery-powered grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmated levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries. The low-profile, flathead design allows for greater accessibility to tight spaces. The M18 FUEL™ 5" Flathead Braking Angle Grinder provides enhanced performance, run-time, and accessibility.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Low profile, flathead design provides more access to tight spaces where a traditional 5" grinder would not be able to reach.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Compatible with all M18™ REDLITHIUM™ Battery Packs
includes
- (1) M18 FUEL 5" Flathead Braking Grinder
- Paddle Switch No-Lock
- (1) Side Handle
- (1) Spanner Wrench
- (1) T27 Guard
- (1) T1 Guard
| Standard | UL |
| Battery Composition | Li-Ion |
| Grinder Switch Type | Paddle |
| Overall Length | 14.02 in |
| Grinder Type | Angle |
| Color | Red/Black |
| Housing Material | Metal, Plastic |
| Spindle Lock | Yes |
| Warranty | 5 Years |
| Wheel Dia. | 5 in |
| Includes | (1) M18 FUEL 5" Flathead Braking Grinder, Paddle Switch No-Lock, (1) Side Handle, (1) Spanner Wrench, (1) T27 Guard, (1) T1 Guard |
| RPM [Max] | 8500 rpm |
| Side Handle | Yes |
| Cordless | Yes |
| Charger Included | No |
| Battery Voltage | 18 V |
| Variable Speed | No |
| Arbor Size | 5/8 -11 UNC |
| Overload Protection | Yes |
| Electronic Speed Control | No |
| No. Of Batteries Required | 1 |
| Weight | 5.95 LB |
| EAN or UPC | 45242566389 |

