Skip to content Skip to navigation menu
Slide Switch Lock-On 5 in Flathead Braking Grinder, Slide Switch Lock-On

2887-20

Slide Switch Lock-On 5 in Flathead Braking Grinder, Slide Switch Lock-On
Item #118546703
  • M18 FUEL FLATHEAD SLIDE
Slide Switch Lock-On 5 in Flathead Braking Grinder, Slide Switch Lock-On
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL FLATHEAD SLIDE

description

  • The MILWAUKEE® M18 FUEL™ 5" Flathead Braking Angle Grinder with Slide Switch Lock-On is the newest addition to Milwaukee's cordless angle grinder lineup. Generating 11A corded power, a low profile for more access, and RAPIDSTOP™ Brake offers enhanced safety. The POWERSTATE™ Brushless Motor delivers 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications, pushing battery-powered grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmated levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries. The low-profile, flathead design allows for greater accessibility to tight spaces. The M18 FUEL™ 5" Flathead Braking Angle Grinder provides enhanced performance, run-time, and accessibility.

features

  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Low profile, flathead design provides more access to tight spaces where a traditional 5" grinder would not be able to reach.
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
  • Slide Switch Designed to Reduce User Fatigue
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Compatible with all M18™ Batteries.

includes

  • (1) M18 FUEL 5" Flathead Braking Grinder
  • Slide Switch Lock-On
  • (1) Spanner Wrench
  • (1) Side Handle
  • (1) T1 Guard
  • (1) T27 Guard
Arbor Size 5/8 -11 UNC
Color Red/Black
Battery Composition Li-Ion
Housing Material Metal, Plastic
No. Of Batteries Required 1
Overall Length 14.02 in
Grinder Switch Type Sliding Switch
Includes (1) M18 FUEL 5" Flathead Braking Grinder, Slide Switch Lock-On, (1) Spanner Wrench, (1) Side Handle, (1) T1 Guard, (1) T27 Guard
Charger Included No
Warranty 5 Years
Standard UL
Grinder Type Angle
Side Handle Yes
Cordless Yes
RPM [Max] 8500 rpm
Overload Protection Yes
Wheel Dia. 5 in
Electronic Speed Control No
Variable Speed No
Battery Voltage 18 V
Spindle Lock Yes
Weight 5.93 LB
EAN or UPC 45242566396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison