- M18 FUEL VAR SPEED PADDLE
description
- The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Variable Speed Braking Angle Grinder, Paddle Switch No-Lock is the newest addition to Milwaukee's battery-powered grinder lineup, generating 11A Corded Power, 5 Speed for Increased Control, and RAPIDSTOP™ Brake for Enhanced Safety. The POWERSTATE™ Brushless Motor delivers 3,500- 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications to push cordless angle grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmated levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC Batteries. The Variable Speed dial provides 5-speed settings between 3,500 RPM and 8,500 RPM allowing for greater control in more applications. With tool-free accessory and guard adjustments, experience faster accessory changes and less downtime. The M18 FUEL™ 4-1/2" / 5" Variable Speed Angle Grinder takes cordless tools to the next level in performance, run-time, and application versatility.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Variable Speed Braking Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Variable speed provides 5 speed setting between 3,500 RPM and 8,500 RPM for greater control.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Compatible with all M18™ REDLITHIUM™ Battery Packs
includes
- (1) M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder
- Paddle Switch No-Lock
- (1) Side Handle
- (1) Type 1 Guard
- (1) Type 27 Guard
- (1) Spanner Wrench
| Overall Length | 13.18 in |
| Standard | UL |
| Wheel Dia. | 5 in |
| Overload Protection | Yes |
| Grinder Type | Angle |
| Includes | (1) M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Paddle Switch No-Lock, (1) Side Handle, (1) Type 1 Guard, (1) Type 27 Guard, (1) Spanner Wrench |
| Battery Voltage | 18 V |
| No. Of Batteries Required | 1 |
| Color | Red/Black |
| Side Handle | Yes |
| Housing Material | Metal, Plastic |
| Variable Speed | Yes |
| Charger Included | No |
| Battery Composition | Li-Ion |
| Electronic Speed Control | No |
| Spindle Lock | Yes |
| Arbor Size | 5/8 -11 UNC |
| Grinder Switch Type | Paddle |
| Cordless | Yes |
| RPM [Max] | 8500 rpm |
| Warranty | 5 Years |
| Weight | 5.33 LB |
| EAN or UPC | 45242569427 |

