- Cordless
- 18 V
description
- Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18™ jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-class reception and signal clarity or a 3.5 mm aux jack for wired playback. A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18™ jobsite radio is powered by all M18™ REDLITHIUM™ batteries or A/C power.
features
- Digital AM/FM tuner with 10 station presets
- Best-in-class receptions accuracy and signal quality
- Integrated handles allow for easy transport and storage in a wide range of environments
- High performance audio system with dual speakers and passive radiators delivers loud, clear sound with deep accurate bass
- Durable, portable, stackable design features shock absorbing end caps and metal speaker grills that protect from drops and other harmful jobsite conditions
- Customizable EQ (Equalizer)
- Weather sealed auxiliary compartment
- 2.1A USB charger for all portable electronic devices
- 3.5 mm aux in port for wired playback (cable included)
- Powered by all M18™ batteries or A/C outlet (battery not included) with up to 12hrs. run time with an M18™ 5.0 Ah battery
| No. of A/V Outputs | 1 |
| Weather Resistant | Yes |
| Satellite Radio Ready | No |
| Batteries Included | No |
| CD Player | No |
| Station Presets | 10 |
| Bass Boost | No |
| Weight | 11.66 LB |
| EAN or UPC | 45242364244 |

