- Cordless Speaker
description
- The Milwaukee M18™/M12™ wireless jobsite speaker delivers the loudest and clearest sound on or off the jobsite. The premium six speaker design provides unmatched clarity of sound with booming bass, clear mids, and sharp highs. Paired with a 40 W dual channel digital amplifier, the speaker produces big sound to fill any room or work environment. Nothing but heavy duty construction features impact resistant side caps and a reinforced honeycomb grill to withstand drops and abuse. The latest Bluetooth® technology ensures easy pairing with a smart phone, tablet, or other mobile device from up to 100 ft away. Compatible with all M18™ and M12™ batteries or able to run off of AC power, the M18™/M12™ wireless jobsite speaker maximizes versatility, functionality, and performance to set a new standard in high-definition jobsite sound.
features
- Industry's loudest, clearest sound system
- Stream high definition music wirelessly with Bluetooth® from over 100 ft.
- Compatible with the M18™ and M12™ systems featuring over 200 tools, or power with AC adapter
- 2 Passive radiators maximizes clarity and volume of bass.
| Weather Resistant | Yes |
| No. of A/V Outputs | 1 |
| Bass Boost | No |
| CD Player | No |
| Batteries Included | No |
| Satellite Radio Ready | No |
| Weight | 6.34 LB |
| EAN or UPC | 45242493463 |

