- Wrench
| Charger Included | Yes |
| Handle Type | Pistol Grip |
| Power/Weight Ratio | 52.5 ft-lb/lb |
| Drive Size | 3/8 in Square |
| Power Source | Cordless |
| Breakaway Torque | 210 ft-lb |
| Brushless Motor | Yes |
| Standard | UL Listed |
| Impacts Per Minute | 3200 |
| Free Speed | 2,500 rpm |
| Retainer Type | Friction Ring |
| Impact Rated | Yes |
| Case Included | Yes |
| Fastening Torque | 210 ft-lb |
| Torque | 210 ft-lb |
| Battery Model No. | 38D765 |
| Family Name | Cordless Impact Wrench |
| Weight | 9.3 LB |
| EAN or UPC | 45242358748 |

