- Drill Kit
description
- The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE® REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability, and corrosion resistance.
features
- Most Powerful Hammer Drill
- Only 6.9" in length for access into tight spaces and reduced fatigue
- Auto-Stop™ Control Mode, Enhanced Safety
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
- Fastest Drilling and Driving applications under load
- Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
- 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
- Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
- All-metal belt clip for portability
- 1400 in-lbs of torque
- LED light for better visibility in low-light situations
| Drill Type | Hammer Drill |
| Lock-On Switch | No |
| Battery Ampere-hour | 5 Ah |
| Battery Composition | Lithium-Ion |
| Chuck Size | 1/2 in |
| Housing Material | Glass-Filled Nylon |
| Chuck Design | Keyless |
| No. of Speeds | 2 |
| Case Included | Yes |
| Switch Type | Trigger |
| Color | Red, Black |
| Battery Voltage | 18 V |
| Charger Included | Yes |
| Standard | UL |
| Cordless | Yes |
| Impacts Per Minute | 33000 |
| No. Of Batteries Required | 1 |
| Reverse | Yes |
| Width | 2.38 in |
| Clutch Settings | 16 |
| No. of Batteries Included | 2 |
| Side Handle | Yes |
| Torque [Max] | 117 ft-lbs |
| Integrated Light | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Length | 6.95 in |
| Drill / Driver RPM [Max] | 2100 rpm |
| Tool Handle Type | Pistol |
| Variable Speed | Yes |
| Weight | 12.78 LB |
| EAN or UPC | 45242637737 |

