- Rotary Hammer
description
- The MILWAUKEE® M18 FUEL™ 5/8” SDS Plus Rotary Hammer delivers maximum power and productivity. This hammer delivers the Fastest 3/8” Drilling In Its Class, has the Most Versatile, Compact Design, and delivers Up to (89) ¼” x 2" holes per charge when paired with the M18™ REDLITHIUM™ High Output CP3.0 Battery. The POWERSTATE™ Brushless Motor delivers 1.3 ft-lbs of impact energy, 1,400 RPM, and 5,000 BPM, enhancing portable productivity. REDLINK PLUS™ Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. At only 10.4” long and 3.8 lbs, this hammer has the power to complete the toughest concrete applications, for its size. For enhanced safety, this hammer includes an AVS Anti-Vibration System for maximum comfort and AUTOSTOP™ Enhanced Kickback Control to reduce over-rotation. For maximum versatility, shadowless lighting provides increased visibility and an integrated hang hook for functional storage and convenience. Additionally, this hammer features a 3-mode operation – Hammer Drill, Drill Only, and Chisel Modes for light material removal.
features
- Fastest 3/8" Drilling in Class
- Most Versatile, Compact Design
- Up To (89) 1/4" X 2" Holes Per Charge
- Shadowless lighting provides increased visibility
- Integrated hang hook for functional storage and convenience
- 3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal
- 1,400 RPM and 5,100 BPM
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
- 5 Year Warranty
| Depth | 10.4 |
| Width | 3.2 |
| Height | 7 |
| Weight | 3.8 LB |
| EAN or UPC | 45242810468 |

