- Rotary Hammer
description
- The MILWAUKEE® M18 FUEL™ 5/8” SDS Plus Rotary Hammer & HAMMERVAC™ Dedicated Dust Extractor Kit delivers maximum power and productivity. This hammer delivers the Fastest 3/8” Drilling In Its Class, has the Most Versatile, Compact Design, and delivers up to (89) ¼” x 2" holes per charge when paired with the M18™ REDLITHIUM™ High Output CP3.0 Battery. The POWERSTATE™ Brushless Motor delivers 1.3 ft-lbs of impact energy, 1,400 RPM, and 5,000 BPM, enhancing portable productivity. REDLINK PLUS™ Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. The M18 FUEL™ HAMMERVAC™ 5/8” Dedicated Dust Extractor is powered by and connects directly to the M18 FUEL™ 5/8” SDS Plus Rotary Hammer. At only 7 lbs all-in, this hammer has the power to complete the toughest concrete applications, for its size. For enhanced safety, this hammer includes an AVS Anti-Vibration System for maximum comfort and AUTOSTOP™ Enhanced Kickback Control to reduce over-rotation. For maximum versatility, shadowless lighting provides increased visibility and an integrated hang hook for functional storage and convenience. Additionally, this hammer features a 3-mode operation – Hammer Drill, Drill Only, and Chisel Modes for light material removal. This kit includes (2) M18™ REDLITHIUM™ CP3.0 Battery Packs, M18™ & M12™ Rapid Charger, Dedicated Dust Extractor, Side Handle w/ Depth Gauge and carrying case.
features
- Fastest 3/8" Drilling In Class
- Most Versatile, Compact Design
- Up To (89) 1/4" X 2" Holes Per Charge
- Shadowless lighting provides increased visibility
- Integrated hang hook for functional storage and convenience
- 3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal
- 1,400 RPM and 5,100 BPM
- Pairs with HAMMERVAC™ 5/8” Dedicated Dust Extractor (2908-DE)
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
- 5 Year Warranty (Tool), 3 Year (Battery)
| Height | 7 |
| Width | 3 |
| Depth | 12.4 |
| Weight | 5.1 LB |
| EAN or UPC | 45242810475 |

