- Rotary Hammer
description
- The MILWAUKEE® M18 FUEL™ HAMMERVAC™ 5/8” Dedicated Dust Extractor is powered by and connects directly to the M18 FUEL™ 5/8” SDS Plus Rotary Hammer. The dust extractor allows full OSHA Table 1 Compliance when drilling up to 5/8” in diameter and 3” in depth. The built-in adjustable depth stop and ruler offer easy and precise adjustments. Equipped with a manual filter cleaning button, this Dust Extractor provides a fully contained self-cleaning mechanism.
features
- Powered by M18 FUEL™ 5/8” SDS Plus Rotary Hammer (2908-20/-22DE) once connected
- Small and large diameter nozzles allow for drilling up to 5/8”
- Adjustable depth gauge adjusts for accurate hole depths up to 3”
- Stop bit capable
- Manual Filter Cleaning: Self-Cleaning mechanism for OSHA Table 1 Compliance
- HEPA Filter included
- 5 Year Warranty
| Depth | 11.7 |
| Width | 3.1 |
| Height | 8.4 |
| Weight | 1.9 LB |
| EAN or UPC | 45242810482 |

