Skip to content Skip to navigation menu
Roofing Nailer

2909-20

Roofing Nailer
Item #121117013
  • M18 FUEL™ Coil Roofing Nailer
Roofing Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ Coil Roofing Nailer

description

  • The MILWAUKEE® M18 FUEL™ Coil Roofing Nailer delivers cordless innovation to Roofing and Exterior Contractors through optimized performance, best-in-class runtime, and unmatched versatility. This solution is designed for small roofing jobs and repairs along with the added versatility of vinyl siding installation. By leveraging our nitrogen air spring technology, POWERSTATE™ Brushless motor, and REDLINK™ Intelligence, this nailer delivers the performance to seat nails at firing rates of up to 6 nails per second. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack, this nailer sinks up to 1100 nails per charge, providing best-in-class runtime to maximize productivity. This tool features an attachable vinyl siding tip
  • increasing versatility to utilize the nailer for vinyl siding installation. The cordless roofing nailer features a pivoting belt/scaffolding hook, tool-free depth of drive adjustment, dry fire lockout, and replaceable rubber wear pads. The M18 FUEL™ Coil Roofing Nailer joins the M18™ System of over 250 solutions and is compatible with all M18™ REDLITHIUM batteries.

features

  • Fires up to 6 Nails Per Second
  • Sinks up to 1100 Nails Per Charge
  • Attachable Vinyl Siding Tip
  • Pivoting Belt / Scaffolding Hook
  • Tool Free Depth of Drive Adjustment
  • Dry Fire Lockout
  • Replaceable Rubber Wear Pads
  • Single Door Magazine
  • REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • POWERSTATE Brushless Motor delivers longer life and higher performance
Weight 7.3 LB
EAN or UPC 45242788057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison