Skip to content Skip to navigation menu
Vibrator

2910-20

Vibrator
Item #118829426
  • M18 FUEL 4' CONCRETE PENCIL VIBRATOR
Vibrator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 4' CONCRETE PENCIL VIBRATOR

description

  • The MILWAUKEE® M18 FUEL™ 4 ft Concrete Pencil Vibrator generates up to 1.8 peak HP, with no setup and the ability to consolidate 20 yds³ of concrete per charge. The M18 FUEL™ 4 ft Concrete Pencil Vibrator generates 1.8 Peak HP, which is three times more powerful than competitive cordless pencil vibrators for concrete, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 12,500 VPM for optimal consolidation with a variable speed trigger. REDLINK PLUS™ Intelligence ensures unmatched levels of performance and protection. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ tools in the M18™ System.

features

  • Generates 1.8 Peak HP
  • Consolidate up to 20 cubic yards per charge with High Output 6.0 Battery Pack
  • No extension cords: easier set up and transportation, eliminates trip hazards
  • POWERSTATE™ Brushless Motor: delivers consistent 12,500 VPM for optimal consolidation
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance and protection.
  • REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Square head design delivers greater amplitude for increased productivity compared to round heads
  • Generates up to 3 times more power than comparable cordless pencil concrete vibrators
  • Variable speed trigger for maximum control
  • Press fitted head and shaft is one unit integrated with the motor
  • Compatible with all M18™ batteries
  • Part of the M18™ system, featuring over 200+ solutions
Weight 10.43 LB
EAN or UPC 45242615568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison