- M18 FUEL 8' CONCRETE PENCIL VIBRATOR
description
- The MILWAUKEE® M18 FUEL™ 8 ft Concrete Pencil Vibrator generates up to 1.8 peak HP, with no setup and the ability to consolidate 20 yds³ of concrete per charge. The M18 FUEL™ 8 ft Concrete Pencil Vibrator generates 1.8 Peak HP, which is three times more powerful than competitive cordless pencil vibrators for concrete, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 12,500 VPM for optimal consolidation with a variable speed trigger. REDLINK PLUS™ Intelligence ensures unmatched levels of performance and protection. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ tools in the M18™ System.
features
- Generates 1.8 Peak HP
- Consolidate up to 20 cubic yards per charge with High Output 6.0 Battery Pack
- No extension cords: easier set up and transportation, eliminates trip hazards
- POWERSTATE™ Brushless Motor: delivers consistent 12,500 VPM for optimal consolidation
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance and protection.
- REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Square head design delivers greater amplitude for increased productivity compared to round heads
- Generates up to 3 times more power than comparable cordless pencil concrete vibrators
- Variable speed trigger for maximum control
- Press fitted head and shaft is one unit integrated with the motor
- Compatible with all M18 REDLITHIUM battery packs
- Part of the M18 System, Featuring 200+ Cordless Solutions
| Weight | 15.17 LB |
| EAN or UPC | 45242615582 |

