- 1300 Load RPM
- Cordless
- 11.5 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.
features
- Fastest drilling rotary hammer in class
- AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
- With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
| Cordless | Yes |
| Color | Red/Black |
| Main Handle Type | Pistol Grip |
| Reverse | Yes |
| Soft Grip Handle | Yes |
| Impact Energy | 2 ft-lbs |
| Thin Wall Core Bit Capacity | Yes |
| Charger Included | Yes |
| Chuck Design | Keyless |
| Variable Speed | Yes |
| Integrated Light | Yes |
| Width | 4.25 in |
| Standard | UL |
| Handle Material | Rubber |
| BPM | 4800 bpm |
| Case Included | Yes |
| Side Handle | Yes |
| Battery Composition | Li-Ion |
| Chuck Capacity | SDS-Plus |
| Battery Ampere-hour | 6 Ah |
| Chuck Size | SDS-Plus |
| Material | Reinforced Nylon |
| Overall Length | 11.5 in |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Battery Voltage | 18 V |
| Lock-On Switch | No |
| Product Storage Included | Case |
| Switch Type | Trigger |
| No. of Batteries Included | 2 |
| Drill RPM [Max] | 1300 rpm |
| Weight | 21.45 LB |
| EAN or UPC | 45242551941 |

