- 1300 Load RPM
- Cordless
- 18.7 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 1 in. SDS Plus Rotary Hammer with Dust Extractor Kit is the next generation of cordless rotary hammer drills delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1 in. SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8 in. x 2 in. holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. This hammer drill provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control, which prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. The Milwaukee HAMMERVAC™ 1 in. Dedicated Dust Extractor features an inline design engineered to connect directly to and be power by the M18 FUEL™ 1 in. SDS Plus Rotary Hammer. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. This dust extractor has OSHA Table One Compliance when drilling up to 1" in diameter and 6" in depth. This extractor features AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use. The dust box comes equipped with a vacuum port for suctioning out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle.
features
- Fastest drilling rotary hammer in class
- AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
- With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
- AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
- OSHA Table 1 Compliant Solution
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
| Handle Material | Rubber |
| Battery Ampere-hour | 6 Ah |
| Case Included | Yes |
| Thin Wall Core Bit Capacity | Yes |
| Impact Energy | 2 ft-lbs |
| Reverse | Yes |
| Chuck Design | Keyless |
| Main Handle Type | Pistol Grip |
| Switch Type | Trigger |
| Battery Voltage | 18 V |
| Charger Included | Yes |
| Color | Red/Black |
| Side Handle | Yes |
| BPM | 4800 bpm |
| Variable Speed | Yes |
| Width | 3.6 in |
| Battery Composition | Li-Ion |
| Product Storage Included | Case |
| Standard | UL |
| Soft Grip Handle | Yes |
| Integrated Light | Yes |
| Overall Length | 18.7 in |
| Chuck Size | SDS-Plus |
| No. of Batteries Included | 2 |
| Material | Reinforced Nylon |
| Lock-On Switch | No |
| Drill RPM [Max] | 1300 rpm |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Chuck Capacity | SDS-Plus |
| Cordless | Yes |
| Weight | 29.128 LB |
| EAN or UPC | 45242551958 |

