- 1300 Load RPM
- Cordless
- 18.7 in Overall Length
description
- MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ & HAMMERVAC™ Dedicated Dust Extractor Kit is the next generation of cordless rotary hammer drills, delivering ultimate jobsite performance. The M18 FUEL™ 1” SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety and drills up to (125) 3/8” x 2” holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM and 4,800 BPM, providing speed and power in the most demanding applications. It has enhanced safety with the AUTOSTOP™ Kickback Control preventing over-rotation. The cordless rotary hammer is compatible with ONE-KEY™ to track the tool’s performance and location. The M18 FUEL™ HAMMERVAC™ 1” Dedicated Dust Extractor is engineered to connect directly and powered by the M18 FUEL™ 1” SDS Plus Rotary Hammer. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1” in diameter and 6” in depth. This extractor features AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use. The dust box comes with a vacuum port to suction out dust with a large vacuum or dust extractor.
features
- POWERSTATE Brushless Motor: Provides 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM
- With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
- REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
- Fastest drilling rotary hammer in class
- AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
- Compatible with ONE-KEY™ to Track and Manage
| Charger Included | Yes |
| Color | Red/Black/Gray |
| Width | 3.6 in |
| Chuck Size | SDS-Plus |
| Battery Composition | Li-Ion |
| Cordless | Yes |
| Chuck Capacity | 1 in |
| BPM | 4800 bpm |
| Side Handle | Yes |
| Battery Size | 18 V |
| Variable Speed | Yes |
| Case Included | Yes |
| Product Storage Included | Case |
| Chuck Design | Keyless |
| Drill RPM [Max] | 1300 rpm |
| Impact Energy | 2.0 ft-lbs |
| Material | Plastic |
| Reverse | Yes |
| Battery Voltage | 18 V |
| Thin Wall Core Bit Capacity | Yes |
| Soft Grip Handle | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Switch Type | Trigger |
| Handle Material | Rubber |
| Integrated Light | Yes |
| Battery Ampere-hour | 6 Ah |
| Main Handle Type | D-Handle |
| Standard | UL |
| Overall Length | 18.7 in |
| No. of Batteries Included | 2 |
| LED Indicator | Yes |
| Weight | 29.326 LB |
| EAN or UPC | 45242571758 |

