- M18 FUEL 1-1/8" SDS PLUS ROTARY HAMMER
description
- The MILWAUKEE® M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with AUTOSTOP™ Control for enhanced safety, drilling up to 50 5/8" x 3" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 3.6 ft-lbs of impact energy, 800 RPM, and 4,600 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This cordless hammer drill provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.
features
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
- 3.6 ft-lbs Impact Energy
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
- 800 RPM
- 4,600 BPM
- Part of the M18™ system, featuring over 200+ solutions
includes
- (1) M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY (2915-20)
| Material | Plastic |
| Reverse | Yes |
| LED Indicator | Yes |
| Thin Wall Core Bit Capacity | Yes |
| Integrated Light | Yes |
| Side Handle | Yes |
| Soft Grip Handle | Yes |
| Cordless | Yes |
| Width | 3.4 in |
| Chuck Design | Keyless |
| Color | Red/Black/Gray |
| Weight | 9.97 LB |
| EAN or UPC | 45242551965 |

