- 800 Load RPM
- Cordless
- 15.2 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY™ & HAMMERVAC™ Dedicated Dust Extractor Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with AUTOSTOP™ Control for enhanced safety, drilling up to 50 5/8" x 3" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. This cordless hammer drill provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. The Milwaukee M18 FUEL™ HAMMERVAC™ 1-1/8" Dedicated Dust Extractor features an inline design engineered to connect directly to and be power by the M18 FUEL™ 1-1/8” SDS Plus Rotary Hammer. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. This dust extractor has OSHA Table One Compliance for respirable crystalline silica when drilling up to 1-1/8" in diameter and 8" in depth. This extractor features AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use. The dust box comes equipped with a vacuum port for suctioning out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle.
features
- POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
- 3.6 ft-lbs Impact Energy
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
- Includes M18 HAMMERVAC 1-1/8" Dedicated Dust Extractor
- AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
- OSHA Table 1 Compliant Solution
- Dust Extractor Capacity: Up to 1-1/8" in Diameter and Up to 8" in Depth
- 800 RPM and 4,600 BPM
| Switch Type | Trigger |
| Standard | UL |
| Chuck Design | Keyless |
| Cordless | Yes |
| No. of Batteries Included | 2 |
| Color | Red/Black/Gray |
| Material | Plastic |
| Integrated Light | Yes |
| Charger Included | Yes |
| Battery Size | 18 V |
| Battery Voltage | 18 V |
| BPM | 4600 bpm |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Product Storage Included | Case |
| Soft Grip Handle | Yes |
| Chuck Size | SDS-Plus |
| Drill RPM [Max] | 800 rpm |
| Chuck Capacity | 1.125 in |
| Overall Length | 15.2 in |
| Handle Material | Rubber |
| Battery Composition | Li-Ion |
| LED Indicator | Yes |
| Battery Ampere-hour | 6 Ah |
| Main Handle Type | D-Handle |
| Impact Energy | 3.6 ft-lbs |
| Width | 3.4 in |
| Reverse | Yes |
| Case Included | Yes |
| Thin Wall Core Bit Capacity | Yes |
| Variable Speed | Yes |
| Side Handle | Yes |
| Weight | 33.14 LB |
| EAN or UPC | 45242551989 |

