- 810 Load RPM
- Cordless
- 18.3 in Overall Length
description
- MILWAUKEE® M18 FUEL™ 1-1/4” SDS Plus D-Handle Rotary Hammer w/ ONE-KEY™ delivers on the drill speeds normally associated with SDS Max rotary hammers. The hammer drills Faster ¾” Holes and is Lighter Versus SDS Max rotary hammers, includes AUTOSTOP™ Control for Enhanced Safety, and can drill up to (25) ¾” x 4” Holes per Charge when paired with MILWAUKEE® M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. POWERSTATE™ Brushless Motor delivers 3.65 ft-lbs of impact energy, 810 RPM, and 4,650 BPM, providing the speed and power for the most demanding applications. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control, preventing over-rotation if the tool binds up while drilling in concrete with rebar or hard aggregate. This tool is compatible with MILWAUKEE® M18 FUEL™ HAMMERVAC™ 1-1/4” Dedicated Dust Extractor providing on-board OSHA Table One compliance. The AVS Anti-Vibration System reduces vibration for maximum comfort. The cordless rotary hammer is compatible with ONE-KEY™ to track the tool’s location and manage inventory. The REDLINK PLUS™ intelligence tool technology ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries (not included).
features
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
- 3.65 ft-lbs Impact Energy
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
- 810 RPM
- 4,650 BPM
- Pairs with 2916-DE HAMMERVAC™ 1-1/4” Dedicated Dust Extractor
- Part of the M18™ system, featuring over 200+ solutions
includes
- (1) M18 FUEL 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY (2916-20)
| Warranty | 5 Years |
| Overall Length | 18.3 in |
| Includes | (1) M18 FUEL 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY (2916-20) |
| Material | Glass-Filled Nylon |
| Side Handle | Yes |
| Color | Black, Gray, Red |
| Chuck Design | Keyless |
| Reverse | Yes |
| Case Included | No |
| Standard | UL |
| Main Handle Type | D-Handle |
| No. Of Batteries Required | 1 |
| Variable Speed | Yes |
| Cordless | Yes |
| Charger Included | No |
| Battery Composition | Li-Ion |
| Battery Voltage | 18 V |
| No Load RPM | 810 rpm |
| Chuck Capacity | 1.25 in |
| Width | 3.6 in |
| Weight | 12.78 LB |
| EAN or UPC | 45242607358 |

