- Press Tool
description
- The MILWAUKEE® M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ with 1/2"-2" CTS Jaws is the industry’s first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all Milwaukee press tools, the in-line design with a forward hand position unlocks the ability to press with one hand and will fit nearly anywhere an arm can fit. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can’t complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides peace of mind in quality connections. With 1/2” to 4” capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors. This kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in., 1 in., 1 1/4 in, 1 1/2 in., and 2 in. jaws, and a carrying case.
features
- Industry's first brushless press tool
- Brushless motor enables 20% more run time & 10% faster cycles
- Prepress battery check ensures tool will not start a press it cannot complete
- Compatible with over 20 unique fitting systems
- In-line design optimized for one-handed presses
- ONE-KEY™ Wireless Reporting
- Monitor & Report Successful Operation from Desktop & Mobile Devices
- Only Press Tool with Security Capability
- Generate Customizable Reports for Every Job
- ONE-KEY™ Industrys Largest Tracking Network
- Remote Tool Tracking & Lockout
- Geofencing Tool Management
- Longest Calibration Interval: 50,000 Cycles
includes
- (1) M18 FORCE LOGIC Press Tool w/ ONE-KEY
- (2) M18 REDLITHIUM CP 2.0 Compact Battery Pack (48-11-1820)
- (1) M18 and M12 Multi-Voltage Charger (48-59-1812)
- (1) 1/2" CTS Jaw (49-16-2650)
- (1) 3/4" CTS Jaw (49-16-2651)
- (1) 1" CTS Jaw (49-16-2652)
- (1) 1 1/4" CTS Jaw (49-16-2653)
- (1) 1 1/2" CTS Jaw (49-16-2654)
- (1) 2" CTS Jaw (49-16-2655)
- (1) Hard Carrying Case
| Height | 4.5 in |
| Cordless | Yes |
| Product Storage Included | Case |
| Color | Red/Black |
| Plumbing Tool Type | Pressing Tool |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| No. of Batteries Included | 2 |
| No. Of Batteries Required | 1 |
| Pressing Jaw Capacity | 4 in |
| Standards | UL |
| Battery Voltage | 18 V |
| Charger Included | Yes |
| Case Included | Yes |
| Length | 14.17 in |
| Weight | 54.0 LB |
| EAN or UPC | 45242573158 |

