- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ Dual Trigger Deep Cut Band Saw provides enhanced safety for onsite cutting. Equipped with Dual Trigger: Two-Handed Activation, Integrated Blade Covers & an Integrated Tether Point, this band saw provides features that enhance control during usage. Delivering user-demanded performance with the ability to cut faster on 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE™ brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe helps guide the user through a straighter cut and an LED WORKLIGHT illuminates their application. This Band Saw is equipped with features to enhance the control of their cut while maximizing their cutting experience throughout the day.
features
- Dual Trigger: Two Handed Activation.
- ONE-KEY™ Track & Manage.
- POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Dual Trigger Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
- Lightest Weight, Less Fatigue.
- Faster Cuts: More Work Done
- Up to 78 cuts per charge: in 1-5/8" Unistrut
- Cut Capacity: 5" x 5"
- Cut-Brake: When enabled, automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
- Integrated Rafter Hook, Tether Attachment & Blade Covers
- Tool Free Adjustable Shoe
- Variable Speed Trigger & Mode Select: Enhanced Control.
| No. Of Batteries Required | 1 |
| Housing Material | Plastic, Metal |
| Standard | UL |
| Electronic Speed Control | Yes |
| Variable Speed | Yes |
| Cutting Capacity - Depth of Throat | 5 in |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Cutting Capacity - Width of Throat | 5 in |
| Width | 6.6 in |
| Color | Red |
| Warranty | 5 Year Limited Warranty |
| Power Source | Electric - Cordless |
| Main Handle Type | D-Handle |
| Integrated Work Light | Yes |
| Charger Included | Yes |
| Length | 20.4 in |
| Height | 11 in |
| Band Saw Type | Portable |
| Battery Ampere-hour | 5 Ah |
| Feet Per Minute [Max] | 550 |
| Lock-On Switch | No |
| Blades Included | 1 |
| Cordless | Yes |
| Thermal Overload Protection | Yes |
| Battery Voltage | 18 V |
| No. of Batteries Included | 2 |
| Blade Length | 44.875 in |
| Weight | 11.2 LB |
| EAN or UPC | 45242835812 |

