- 6300 Maximum rpm
- 7 1/4 in Blade Diameter
- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Designed for the professional carpenter, remodeler, and general contractor, the M18 FUEL™ 7-1/4" Rear Handle Circular Saw from MILWAUKEE® delivers class-leading performance. Utilizing the latest in cordless technology, this saw provides users with the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor provides this worm drive style saw with 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. Breakthrough advances in REDLINK PLUS™ Intelligence ensure maximum tool performance and protection from overload, overheating, and over-discharge. Paired with the M18 REDLITHIUM™ FORGE™ HD12.0 Battery, this saw provides up to 700 cuts per charge while maintaining full compatibility with all M18 REDLITHIUM™ batteries. This saw also comes with a 7-¼" 24T Thick Kerf Framing Circular Saw Blade, offering the straightest cuts and longer life. The lightweight and compact design, paired with premium ergonomics, makes this saw perfect for all-day use on the job site. For added productivity, this saw contains positive bevel detents and depth detents. A multi-sized rafter hook allows you to store the saw on different materials. Additionally, the saw has an electric blade break, rotational dust port, LED work light, and all magnesium guards and shoe, keeping you productive and providing durability to handle the toughest job site conditions.
features
- POWERSTATE™ Segmented Brushless Motor provides up to 20% more power and 20% faster application speed
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
- Up to 700 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
- 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
- Bevel detents at 22.5 and 45 degrees
- Depth detents at 1/2", 3/4", and 1-1/2”
- Rotational dust port and included vac adaptor
- LED light for increased accuracy and visibility
- Integrated multi-sized rafter hook for storage on different materials
- Magnesium shoe and guards for maximum durability
- Electric brake to stop blade after trigger is released
- Fully Compatible with the M18™ System, Featuring Over 250+ Tools
- Compatible with Rip Fence Kit: 49-22-1001
| Cut Depth @ 45° [Max] | 2 in |
| Power Source | Electric - Cordless |
| Battery Ampere-hour | 12 Ah |
| Integrated Work Light | Yes |
| Integrated Rafter Hook | Yes |
| Bevel Stops | Yes |
| Width | 7.87 in |
| Manufacturer Warranty | 5 Years Limited |
| Variable Speed | No |
| Tool-Less Blade Changing | No |
| Blade Wrench Included | Yes - Stored on Tool |
| Cut Depth @ 90° [Max] | 2.625 in |
| Dust Collection | No |
| Blade Dia. | 7 1/4 in |
| Battery Chemistry | Lithium Ion |
| Shoe Material | Cast Magnesium |
| Depth Adjustment | Yes |
| Fence Included | No |
| Cordless | Yes |
| Electric Motor Brake | Yes |
| Length | 18.35 in |
| Spindle Lock | Yes |
| Main Handle Type | Rear |
| Height | 7.87 in |
| Battery Voltage | 18 V |
| Dust Port | Yes |
| Dust Blower | Yes |
| Blades Included | 1 |
| No. Of Batteries Required | 1 |
| External Motor Brush Access | Brushless Motor |
| Saw Drive | Sidewinder Geared |
| Charger Included | Yes |
| Product Storage Included | Bag |
| Blade Location | Left |
| Electronic Speed Control | No |
| Color | Red, Silver |
| Bevel Capacity | 57 degrees |
| No. of Batteries Included | 1 |
| RPM [Max] | 6300 rpm |
| Weight | 20.83 LB |
| EAN or UPC | 45242848423 |

