Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shear Kit

2933-21

Shear Kit
Item #120391276
  • M18 FORCE LOGIC SINGLE CHANNEL STRUT SHEAR KIT
Shear Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FORCE LOGIC SINGLE CHANNEL STRUT SHEAR KIT

description

  • The MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee® proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears increasing productivity on site. The Strut Shear’s dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8” x 1-5/8” Single Channel Shearing Dies, (1) M18™ XC 5.0 REDLITHIUM™ Battery, M18™ and M12™ Multi-Voltage Charger and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16” x 1-5/8” Dies (49-16-1316), 7/8” x 1-5/8” Dies (49-16-0078), Combination 13/16” & 1-5/8” Dies (49-16-1513), and Combination 7/8” & 1-5/8” Dies (49-16-1578).

features

  • Strut Support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears.
  • No exposed blades.
  • Installation ready cuts with no filing and deburring.
  • Tri-Stand chain vice mount allows easy integration into any brand chain vice.
  • 200+ shears on 1-5/8” Pre-Galv Strut on a single M18 XC 5.0ah charge.
  • Die Retention Arm allows for tool free die change.
  • Two Stage Trigger activates the LEDs without activating the tool.
  • Dual LEDs provide light to both sides of the head to properly illuminate the working area.
  • Auto ram return on trigger release allows for instant set up for your next shear.
  • Trigger Lock Out prevents unwanted tool activation in transport, set up, and tear down.
  • Compatible with ALL M18™ Batteries and Chargers.
Weight 34.66 LB
EAN or UPC 45242831524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison