- Wire Stripper
description
- The MILWAUKEE® M18™ Cable Stripper Kit with 17 Cu THHN / XHHW Bushings vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate, and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all Milwaukee bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 17 bushings for copper THHN and XHHW cables, one M18™ Compact REDLITHIUM™ battery, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.
features
- Depth Gauge Adjustment up to 3" for Accurate, Consistent Strips
- Compact Head, Internal Depth Gauge for Easy Access
- Variable Speed Trigger for Controlled Strips
- Ability to Strip in Crowded Panels and Switch Gears
- Strips 1/0 - 750 MCM Cu & Al THHN/XHHW Cable
- Protects against Knife Injuries on the Job
- Jacket Ejection Slot Allows for Easy Material Removal and Prevents Jamming
- Optimized Bushing Design Prevents Nicks
- Wire Size Marked on Each Bushing for Easy Identification
- Vivid Color Coding for Easiest Selection
- Quick-Change Bushing System for Faster Stripping Across Sizes
- Replaceable Cutting Blade Allows for Easy In-Field Changes
| Electrical Accessory Type | Specialty |
| Color | Red/Black |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Material | Reinforced Nylon |
| Electrician Tool Type | Cable Stripper |
| Application | Cable Stripping |
| Electrician Tool Application | Stripping |
| Weight | 16.35 LB |
| EAN or UPC | 45242587193 |

