- Cordless Power Source
- 18 Voltage
description
- The MILWAUKEE® M18™ Brushless Refrigerant Recovery Machine delivers instant setup, no hassle with the elimination of cords and outlet hunting. Designed with a battery door interlock, the Recovery Machine is A2L Compatible. The adjustable low-pressure shut off is triggered at 0 PSIG, -10 inHg, or -20 inHg for increased productivity. With the LCD digital screen, users have clearer visibility of settings in daylight conditions. Our Recovery Machine is kitted with (1) M18™ REDLITHIUM™ FORGE™ HD12.0 battery pack and is capable of recovering up to 10 pounds of refrigerant. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest-charging, and longest-lasting batteries. Pairing the M18™ Brushless Refrigerant Recovery Machine with the M18 FUEL™ 5 CFM Vacuum Pump offers the industry's first fully cordless service calls, unlocking unmatched productivity. Both the M18™ Brushless Refrigerant Recovery Machine and M18 FUEL™ 5 CFM Vacuum Pump are A2L Compatible.
features
- A2L Compatible
- Instant Power, No Hassle
- LCD Screen to Easily Assess Levels
- Vapor Rate (R-410A): 0.73 lbs/min
- Carrying Handle for Balanced, Single-Handed Transport
- Adjustable Low-Pressure Shut Off
- High Pressure Shut Off
- Twin Cylinder
- 1 Year Pump Warranty
- Includes (1) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery
| Voltage | 18 V |
| Brushless Motor | Yes |
| Assembled Length | 17.7 in |
| Package Contents | (1) M18™ Brushless Refrigerant Recovery Machine (2938-21), (1) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery (48-11-1813) |
| Manufacturer Warranty | 1 Year Warranty |
| One-Key Enabled | No |
| Material | Glass Filled Nylon |
| Power Source | Cordless |
| Depth | 17.7 in |
| Motor Type | Brushless |
| Fuel | No |
| Assembled Height | 12 in |
| Assembled Width | 10 in |
| Battery System | M18™ |
| Weight | 20.5 LB |
| EAN or UPC | 45242757459 |

