- M18 FUEL BRAKING DIE GRINDER, SLIDE SWITCH
description
- The MILWAUKEE® M18 FUEL™ Braking Die Grinder, Slide Switch, allows users to step up from their corded solutions by delivering 11A Corded Power, and the ability to remove up to 12" of weld bead on (1) M18™ 5.0ah XC Battery. Equipped with RAPIDSTOP™ technology that Provides Braking in under 2 seconds, the M18 FUEL™ Braking Die Grinder, Slide Switch, Provides Enhanced Safety while maximizing work done. The POWERSTATE™ brushless motor delivers 27,000 RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. This cordless braking die grinder tool delivers up to 2" Accessory Compatibility for material removal and surface prep applications. Milwaukee Die Grinder features REDLINK PLUS™ Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.
features
- Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- M18™ REDLITHIUM ™ XC5.0 battery pack (not included) delivers up to 12" of weld bead removed
- Generating 11A Corded Power, The M18 FUEL™ Braking Die Grinder gives users the power they need to replace Corded Solutions
- RAPIDSTOP™ Brake stops cutting and sanding accessories in under 2 seconds.
- Spindle Lock, One Wrench Accessory Change
- Slide Switch, Designed to Reduce User Fatigue
- Fits all 1/4" Shank Accessories
- 27,000 RPM Brushless Motor is designed to deliver corded performance with 2" Accessory Sanding and Cutting Wheel Compatibility
- Compatible with all M18™ Batteries
| Weight | 3.74 LB |
| EAN or UPC | 45242755936 |

