- Stick Transfer Pump
description
- The MILWAUKEE® M18™ Brushless Stick Transfer Pump delivers superior filtration for the fastest handheld pumping in trenches, vaults, utility pole holes, and more. Powered by the M18™ battery platform and brushless motor technology, this battery-powered water pump transfers up to 25 gallons per minute and up to 1000 gallons on (1) M18™ REDLITHIUM™ FORGE™ HD12.0 battery. Equipped with HYDROPASS™ filter technology, its 360° filter maximizes flow in heavy debris, minimizing downtime caused by clogging. With a 48” submersible reach, this stick transfer pump provides the extension needed to reach water at the bottom of trenches and difficult-to-reach areas. Compatible with a 1-1/4” discharge hose or up to two ¾” standard garden hoses using the included Y-adapter, transfer water farther to the ideal deposit location with a 17ft maximum head height. The M18™ Brushless Stick Transfer Pump joins the M18™ System of over 275+ solutions and is compatible with all M18™ REDLITHIUM batteries.
features
- Up to 25 Gallons Per Minute
- HYDROPASS™ Filter Maximizes Flow in Heavy Debris
- Pump up to 1000 Gallons on (1) M18™ REDLITHIUM™ FORGE™ 12.0 Battery
- 17ft Max Head Height
- 1-1/4" NPT Threaded Outlet for Max Flowrate, Threaded Y-Adapter for 3/4" Standard Garden Hose Use
- 48” Submersible Reach for Easier Inlet Control
- Threaded Filter Designed for Easy Removal
- Brushless Motor Delivers More Power and Longer Life
| Motor Type | Brushless |
| Height | 63 in |
| Outlet Connection | Threaded Female |
| Length | 6.25 in |
| Standards | UL |
| Housing Material | Steel |
| Horsepower | 0.33 hp |
| Inlet Connection | Threaded Male |
| Width | 5 in |
| Inlet Size | 5.1 in |
| Warranty | 5 Years Limited Warranty |
| Voltage | 18 V |
| Shaft Material | Aluminum |
| Switch Type | Push Button |
| Outlet Size | 1.25 in |
| Operating Pressure [Max] | 7.4 psi |
| Weight | 14.7 LB |
| EAN or UPC | 45242851577 |

