- M18 PACKOUT RADIO
description
- The Milwaukee® M18™ PACKOUT™ radio + charger is the ultimate jobsite sound system, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The Bluetooth® speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep M18™ batteries and mobile devices charged all day.
features
- 10 speakers: balanced 360° sound for large and outdoor spaces
- Designed for PACKOUT™ modular storage system: full locatability
- Charges all M18™ batteries and mobile devices with Burndy in 6 in. cord & USB 2.1A output
- Equipped with Bluetooth® 4.2: streams audio wirelessly from over 100 Ft. away
- AM/FM radio: 18-station presets with more durable antenna
- More ways to listen: built in aux for when radio and Bluetooth® are not available
- Customizable sound: built in equalizer, adjustable bass and treble
- Sub woofer + passive resonator deliver powerful low end sound
- Four tweeters & four full range speakers deliver clear mids & highs
- Weather-sealed storage compartment: keep your belongings and mobile devices safe and dry
- Water and debris resistant
- PACKOUT™ design: rubber overmold protects interior components making this speaker impact resistant
- Easily accessible: controls, battery, cord, and onboard storage are all accessible when stacked
- On board bottle opener: for convenience on and off the jobsite
- 1 Year warranty
| Weight | 29.3 LB |
| EAN or UPC | 45242545643 |

