- 1/4 in Hex Drive Size
- 2000 in-lbs Maximum Torque
- 18 Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE® POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE® REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. MILWAUKEE® M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. Featuring 4-mode drive control provides users with greater control over output speed and power. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL 1/4” Hex Impact Driver is part of MILWAUKEE® M18 system which is fully compatible with over 200+ solutions.
features
- POWERSTATE™ Brushless motor delivers unmatched power for full range of capability to complete the widest variety of applications
- Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
- ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- Tri-LED Lighting for maximum workspace visibility
- Compact Size (4.47") for access in tight spaces
- 4-Mode Drive Control
- 2000 in-lbs of torque
- 3900 RPM
- Single Handed Bit Insertion for Ease of Use
- 3.8lbs (with battery)
- All-metal belt clip for portability
- Compatible with all M18™ batteries & chargers
- Most Powerful
- Fastest Driving Speed
- Ultimate Trigger Control
| Torque [Max] | 2000 in-lbs |
| Drive Size | 1/4 in Hex |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Impacts Per Minute | 4400 |
| Included | (2) M18 5.0 Ah Battery Packs, (1) M18 and M12 Charger, (1) Case, (1) Belt Clip |
| Cordless | Yes |
| Reverse | Yes |
| No. Of Batteries Required | 1 |
| Housing Material | Glass Filled Nylon |
| Battery Voltage | 18 V |
| Standard | UL |
| Length | 3.9 in |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Variable Speed | Yes |
| Charger Included | Yes |
| Case Included | Yes |
| Power Source | Electric - Cordless |
| Color | Red, Black |
| Battery Ampere-hour | 5 Ah |
| No. of Batteries Included | 2 |
| Weight | 10.67 LB |
| EAN or UPC | 45242637874 |

