- M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility
description
- The MILWAUKEE® M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility delivers CLEAR, PORTABLE SOUND and JOBSITE VERSATILITY. The 3.5” woofer and high-frequency tweeter deliver optimized sound for personal workspaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience. The M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility provides up to 10 hours of runtime at 100% volume on the M12™ REDLITHIUM™ XC4.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Featuring twist-to-lock PACKOUT™ Connectivity, the speaker attaches to the top of PACKOUT™ solutions for secure storage and transport throughout the jobsite. Additionally, the kitted PACKOUT™ Mount, integrated nail hook, d-hook, and various listening orientations provide you with maximum JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.
features
- 3.5” woofer and high frequency tweeter provide a CLEAR SOUND experience
- AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience
- Integrated nail hook, d-hook, and various listening orientations provide maximum JOBSITE VERSATILITY
- Bluetooth® 5.3 provides up to 200 feet of range
- Up to 10 hours of runtime on an M12™ REDLITHIUM™ XC4.0 Battery
- PACKOUT™ Connectivity with kitted Twist to Lock Mount allows for on-stack modularity and various mounting capabilities
- The PORTABLE design is optimized for personal workspaces and efficient transport
- USB-C 3.0A personal device charging
- IP64 Rated: dustproof and water resistant
- Impact resistant
- Built-in equalizer settings allow you to customize the bass and treble
- 1 year limited warranty
| Weight | 1.8 LB |
| EAN or UPC | 45242288748 |

