Skip to content Skip to navigation menu
Impact Driver

2957-20

Impact Driver
Item #120041684
  • M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY
Impact Driver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY

description

  • The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver w/ One-Key™ is the MOST POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. The M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. The 4-mode drive control provides operators with greater control over output speed and power. The self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. With ONE-KEY™, you gain the ability to Customize, Track and Manage your impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL™ 1/4” Hex Impact Driver is part of the M18™ system which is fully compatible with over 250+ solutions.

features

  • POWERSTATE™ Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 2.2lbs
  • All-metal belt clip for portability
  • Compatible with all M18™ batteries & chargers
  • Most Powerful
  • Fastest Driving Speed
  • Ultimate Trigger Control
Weight 2.76 LB
EAN or UPC 45242637898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison