The MILWAUKEE® M18 FUEL™ 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This battery-powered impact wrench is the most compact in its class, allowing access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.
features
Best power to weight ratio is offered as the tool provides 600 ft-lbs. of nut-busting torque at only 5.0 lbs. with a 5.0Ah battery.
6.0" in length provides most access in tight spaces
Faster removal speed provides increased user productivity
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
Auto shut-off mode prevents over tightening and increases productivity by applying no more than 35 ft-lbs. of torque.
Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
Mode 1 RPMs: 0-1,250
Mode 2 RPMs: 0-1,950
Mode 3 RPMs: 0-2,575
Mode 4 RPMs: 0-2,575
Mode 1 IPMs: 0-900
Mode 2 IPMs: 0-2,100
Mode 3 IPMs: 0-3,100
Mode 4 IPMs: 0-3,100
REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
Works in up to to 69kV environments
Compatible with all M18™ batteries & Chargers
Color
Red/Black
Impacts Per Minute
3500
Torque [Max]
600 ft-lbs
Material
Aluminum
Case Included
No
No. Of Batteries Required
1
Power Source
Cordless
RPM [Max]
2575 rpm
Battery Composition
Lithium-Ion (Li-ion)
Battery Voltage
18 V
Drive Size
3/8 in
Variable Speed
Yes
Standards
CSA, UL
Cordless
Yes
Warranty
5 Years
Charger Included
No
Length
6 in
Weight
4.0 LB
EAN or UPC
45242568901
We're here for you
with Service Centers across the country - We have your back