The MILWAUKEE® M18 FUEL™ 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. Milwaukee 3/8" Impact Wrench is the most compact in its class, giving users access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. MILWAUKEE® REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
features
Friction ring (hog ring) ensures quick and easy socket changes
Faster Removal speed provides increased user productivity
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Mode 1 IPMs: 0-900
Mode 2 IPMs: 0-2,100
Mode 3 IPMs: 0-3,100
Mode 4 IPMs: 0-3,100
Works in up to 69kV environments
6.0" in length provides most access in tight spaces
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
Mode 1 RPMs: 0-1,250
Mode 2 RPMs: 0-1,950
Mode 3 RPMs: 0-2,575
Mode 4 RPMs: 0-2,575
REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
Compatible with all M18™ batteries & Chargers
Cordless
Yes
No. Of Batteries Required
1
Battery Voltage
18 V
Battery Composition
Lithium-Ion (Li-ion)
Color
Red/Black
Power Source
Cordless
Standards
UL
Warranty
5 Years (Tool), 3 Years (Battery)
Material
Aluminum
Drive Size
3/8 in
Length
6 in
Charger Included
Yes
Torque [Max]
600 ft-lbs
No. of Batteries Included
2
Variable Speed
Yes
Battery Ampere-hour
5 Ah
Impacts Per Minute
3500
Case Included
Yes
RPM [Max]
2575 rpm
Weight
12.64 LB
EAN or UPC
45242778997
We're here for you
with Service Centers across the country - We have your back