Skip to content Skip to navigation menu
Glass-Filled Nylon 7.3 in Cordless 18 V Battery Impact Wrench

2966-20

Glass-Filled Nylon 7.3 in Cordless 18 V Battery Impact Wrench
Item #120273759
  • Glass-Filled Nylon Material
  • 7.3 in Length
  • 2000 Maximum RPM
  • 1/2 in Drive Size
Glass-Filled Nylon 7.3 in Cordless 18 V Battery Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Glass-Filled Nylon Material
  • 7.3 in Length
  • 2000 Maximum RPM
  • 1/2 in Drive Size

description

  • The MILWAUKEE® M18 FUEL™ ½” High Torque Impact Wrench w/ Pin Detent delivers up to 900 ft-lbs of fastening torque, greater access in tight spaces, and greater durability. The POWERSTATE™ Brushless Motor delivers up to 900 ft-lbs of Fastening Torque and 1,100 ft-lbs of Nut-Busting Torque, providing users with greater power for the most demanding applications. At 7.3” in length, the compact size gives users greater access in tight spaces. The robust design allows users to tackle the most demanding applications on the jobsite all while prolonging tool performance. The patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. The integrated lanyard loop allows users to easily transfer and store the tool. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½” Pin Detent anvil design maximizes socket retention.

features

  • POWERSTATE™ Brushless Motor delivers up to 900 ft-lbs of Fastening Torque & 1,100 ft-lbs of Nut-Busting Torque
  • 7.3" in length provides most access in tight spaces
  • Greater Durability - Durability Meets Performance
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Lanyard loop included allows for safer use and easier storage
  • Mode 1 IPMs: 0 - 1,400
  • Mode 2 IPMs: 0 - 2,500
  • Mode 3 IPMs: 0 - 2,700
  • Mode 4 IPMs: 0 - 2,700
  • Mode 1 RPMs: 0 - 700
  • Mode 2 RPMs: 0 - 1,300
  • Mode 3 RPMs: 0 - 2,000
  • Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Pin Detent securely locks sockets in place, especially while working overhead
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Compatible with all M18™ batteries & chargers
Variable Speed Yes
RPM [Max] 2000 rpm
Battery Voltage 18 V
Color Black, Red
Impacts Per Minute 2700
Material Glass-Filled Nylon
No. Of Batteries Required 1
Drive Size 1/2 in
Warranty 5 Year
Charger Included No
Forward/Reverse Rocker Switch Yes
Length 7.3 in
Torque [Max] 1100 ft-lbs
Standard UL
Battery Chemistry Lithium Ion
Case Included No
Cordless Yes
Weight 6.33 LB
EAN or UPC 45242601530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison