Skip to content Skip to navigation menu
Glass-Filled Nylon, Aluminum 7.6 in Cordless 18 V Battery Impact Wrench

2967-21B

Glass-Filled Nylon, Aluminum 7.6 in Cordless 18 V Battery Impact Wrench
Item #120273762
  • Glass-Filled Nylon, Aluminum Material
  • 7.6 in Length
  • 2000 Maximum RPM
  • 1/2 in Drive Size
Glass-Filled Nylon, Aluminum 7.6 in Cordless 18 V Battery Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Glass-Filled Nylon, Aluminum Material
  • 7.6 in Length
  • 2000 Maximum RPM
  • 1/2 in Drive Size

description

  • The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit includes the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The 1/2" Friction Ring design allows for quick & tool-free socket changes. The included battery provides increased protection against oils, greases, & solvents.

features

  • Most Power Dense - Best Combination of Power and Size
  • POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Mode 1 IPMs: 0 - 1,300
  • Mode 2 IPMs: 0 - 2,200
  • Mode 3 IPMs: 0 - 2,400
  • Mode 4 IPMs: 0 - 2,400
  • Mode 1 RPMs: 0 - 700
  • Mode 2 RPMs: 0 - 1,300
  • Mode 3 RPMs: 0 - 2,000
  • Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Friction ring (hog ring) ensures quick and easy socket changes
  • M18™ REDLITHIUM™ XC5.0 Resistant Battery included provides increased protection against oils, greases, and solvents
  • REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Compatible with all M18™ batteries & chargers
Impacts Per Minute 2400
Cordless Yes
Variable Speed Yes
Forward/Reverse Rocker Switch Yes
Drive Size 1/2 in
Length 7.6 in
Material Glass-Filled Nylon, Aluminum
Battery Voltage 18 V
Warranty 5 Year (Tool), 3 Years (Battery)
Standard UL
Case Included Yes
Battery Chemistry Lithium Ion
No. of Batteries Included 1
Charger Included Yes
Torque [Max] 1500 ft-lbs
No. Of Batteries Required 1
RPM [Max] 2000 rpm
Color Black, Red
Weight 11.4 LB
EAN or UPC 45242746002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison