The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers user's full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The included M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size, 15min supercharge to 80%, and longest life vs. REDLITHIUM™ batteries.
features
Most Power Dense - Best Combination of Power and Size
POWERSTATE™ Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque & 1,600 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ FORGE™ XC6.0 Battery
Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces
Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop
Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
Mode 1 IPMs: 0 - 1,300
Mode 2 IPMs: 0 - 2,200
Mode 3 IPMs: 0 - 2,400
Mode 4 IPMs: 0 - 2,400
Friction ring (hog ring) ensures quick and easy socket changes
M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size, 15min supercharge to 80%, and longest life vs. REDLITHIUM™ batteries
REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
Compatible with all M18™ batteries & chargers
Drive Size
1/2 in
Impacts Per Minute
2400
Variable Speed
Yes
Length
7.6 in
Warranty
5 Year (Tool), 3 Year (Battery)
Battery Voltage
18 V
Charger Included
Yes
Battery Chemistry
Lithium Ion
No. Of Batteries Required
1
Forward/Reverse Rocker Switch
Yes
No. of Batteries Included
1
Case Included
Yes
Material
Glass-Filled Nylon
Color
Black, Red
RPM [Max]
2000 rpm
Torque [Max]
1200 ft-lbs
Cordless
Yes
Standard
UL
Weight
8.0 LB
EAN or UPC
45242876747
We're here for you
with Service Centers across the country - We have your back