- 1/2" Drive Size
- 2100 Impacts per Minute
- 1000 ft/lb Max Torque
- 18 V
description
- The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The 1/2" Friction Ring design allows for quick & tool-free socket changes.
features
- Most Power Dense - Best Combination of Power and Size
- POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
- Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces
- Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop
- Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
- AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
- Mode 1 IPMs: 0 - 1,300
- Mode 2 IPMs: 0 - 2,200
- Mode 3 IPMs: 0 - 2,400
- Mode 4 IPMs: 0 - 2,400
- Mode 1 RPMs: 0 - 700
- Mode 2 RPMs: 0 - 1,300
- Mode 3 RPMs: 0 - 2,000
- Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
- Friction ring (hog ring) ensures quick and easy socket changes
- M18™ REDLITHIUM™ XC5.0 Resistant Batteries included provides increased protection against oils, greases, and solvents
- REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
- Compatible with all M18™ batteries & chargers
| Battery Voltage | 18 V |
| Forward/Reverse Rocker Switch | Yes |
| No. of Batteries Included | 2 |
| Case Included | Yes |
| Cordless | Yes |
| RPM [Max] | 2000 rpm |
| Drive Size | 1/2 in |
| Torque [Max] | 1100 ft-lbs |
| Standard | UL |
| Variable Speed | Yes |
| No. Of Batteries Required | 1 |
| Warranty | 5 Year (Tool), 3 Years (Battery) |
| Charger Included | Yes |
| Length | 7.6 in |
| Impacts Per Minute | 2400 |
| Material | Glass-Filled Nylon, Aluminum |
| Battery Chemistry | Lithium Ion |
| Color | Black, Red |
| Weight | 10.0 LB |
| EAN or UPC | 45242601561 |

