- M18 FUEL 1/2" HTIW & Grease Gun Combo Kit
description
- The MILWAUKEE® M18 FUEL™ 1/2" HTIW w/ Friction Ring & Grease Gun Combo Kit includes the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with our M18™ REDLITHIUM™ XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. Our patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The 1/2" Friction Ring design allows for quick & tool-free socket changes. The included battery provides increased protection against oils, greases, & solvents.
features
- Most Power Dense - Best Combination of Power and Size.
- POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
- Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
- Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
- Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
- AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
- Mode 1 IPMs: 0 - 1,300
- Mode 2 IPMs: 0 - 2,200
- Mode 3 IPMs: 0 - 2,400
- Mode 4 IPMs: 0 - 2,400
- Mode 1 RPMs: 0 - 700
- Mode 2 RPMs: 0 - 1,300
- Mode 3 RPMs: 0 - 2,000
- Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
- Friction ring (hog ring) ensures quick and easy socket changes
- M18™ REDLITHIUM™ XC5.0 Resistant Battery included provides increased protection against oils, greases, and solvents
- REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
- Compatible with all M18™ batteries & chargers
| No. of Batteries Included | 2 |
| Standards | UL |
| Case Included | Yes |
| Description Of Tools | High Torque Impact Wrench, Grease Gun |
| Accessories Included | No |
| No. of Tools Included | 2 |
| Chuck Size | 1/2 in |
| Product Storage Included | Bag |
| Battery Voltage | 18 V |
| Battery Ampere-hour | 5 Ah |
| Charger Included | Yes |
| Keyless / Keyed Blade Change | Keyless |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Cordless | Yes |
| Weight | 22.42 LB |
| EAN or UPC | 45242746019 |

