- Plastic Material
- 7.38 in Overall Length
description
- The Empire 296M 7 in. POLYSQUARE™ Rafter Square features molded conversion tables for quick and easy measurements. The lightweight but durable Polycast® material stands up to everyday use and has easy to see graduations repeated on both sides.
features
- Tough, durable Polycast® materials stands up to every day use
- Molded conversion tables
- Easy to see graduations repeated on both sides
- Made in USA
| Width | 7.25 in |
| Material | Plastic |
| Inch/Metric | Metric |
| Vials | No |
| Overall Length | 7.38 in |
| Measuring Range | 0-18 mm |
| Color | Blue |
| Weight | 0.24 LB |
| EAN or UPC | 45242519255 |

