- Pipeline Inspection Reel
description
- The MILWAUKEE® M18™ 500GB Control Hub provides the most versatile pipeline inspection experience. It is compatible with all Milwaukee Modular Pipeline Inspection reels to seamlessly swap reel sizes and wirelessly connects to the M18™ Monitor or a mobile device for viewing. The 500GB of internal memory can store and organize recordings on board to easily share wirelessly to a mobile device or directly to a USB drive. The M18™ 500GB Control Hub has a built-in transmitter that energizes the push cable for line trace capability, to easily locate the camera head in a sewer line. The control hub is compatible with ONE-KEY™ Technology, to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.
features
- Up tp 200' of wireless connectivity
- On board USB port allows for saving findings on memory stick
- One-Key™ technology allows for tracking, tool security, and inventory management
- Up to 9 hours of runtime with an M18™ Red Lithium™ 5.0AH Battery
- Wired connection backup to the M18 Wireless Monitor via USB-C port
- Water tight battery door protects against water and debris
- Intergrated handle and latch allow for easy one handed installation
includes
- (1) M18 500 GB Control Hub (2970-20)
| Width | 13 in |
| Batteries Compatible | Milwaukee M18 |
| Color | Red/Black |
| Run Time | Up to 9 Hrs |
| Material | Plastic |
| Signal Range | 200 ft |
| Overall Length | 12.2 in |
| Attachment Method | Inserted into the Pipeline Inspection Reels |
| Warranty | 5 Years |
| Includes | (1) M18 500 GB Control Hub (2970-20) |
| Height | 13.5 in |
| Weight | 8.734 LB |
| EAN or UPC | 45242540266 |

