Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
M18™ FORCE LOGIC™ 17.25 in 6T Pistol Utility Crimper w/ BG-D3 Jaw

2977-22BG

M18™ FORCE LOGIC™ 17.25 in 6T Pistol Utility Crimper w/ BG-D3 Jaw
Item #117822919
  • 17.25 in Length
M18™ FORCE LOGIC™ 17.25 in 6T Pistol Utility Crimper w/ BG-D3 Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17.25 in Length

description

  • Our M18™ FORCE LOGIC™ 6T Pistol Utility Crimper is The Easiest Way To Crimp Overhead. As the lightest, most balanced 6T pistol utility crimper, it provides linemen the easiest alignment when making connections at shoulder height or above. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speed while delivering accurate pressure and instant verification every time. A 340° rotating head allows for easy access into tight spaces. Compatible with seven crimping and cutting jaws, the crimper delivers the versatility to tackle a variety of applications. With the ability crimp up to 4/0 line taps and cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod by simply changing jaws, the crimper becomes a lineman’s single crimping and cutting solution. With our ONE-KEY™ Technology, Milwaukee® Crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data, and sync it all wirelessly to the cloud for easy access. The 6T Pistol Crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with unmatched reliability in the toughest conditions. In addition to the cordless 6T Pistol Utility Crimper, the kit includes an M18™ 6T Fixed BG Crimping Jaw, two M18™ REDLITHIUM™ CP2.0 Batteries, an M18™ & M12™ Multi-Voltage Charger, and a contractor bag.

features

  • Lightest, Most Balanced 6T Pistol Crimper Provides Easiest Alignment When Making Connections Overhead
  • Fastest Crimp Times In All Elements
  • PFM™ (Predictive Force Monitoring) Ensures Full Pressure
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge To Complete Each Crimp
  • Instant Verification Of Successful Cycle With Green LED
  • Records & Stores Every Crimp Made For Professional Report Building Through ONE-KEY™
  • Longer Life With POWERSTATE™ Brushless Motor & Weather Protected Electronics That Keep Dirt, Dust, And Moisture Out
  • 340° Head Rotation For Easy Alignment
  • Seven Interchangeable Jaws Deliver Versatilty To Tackle A Variety Of Jobs With One Tool
Color Red/Black
Weight 18.26 LB
EAN or UPC 45242568451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison