There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The MILWAUKEE® M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ BG-D3 Jaw is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single cutting and crimping tool solution –saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC™ Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK™ Electronics, and REDLITHIUM™ Batteries for ultimate reliability in the toughest conditions. ONE KEY™ Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.
features
Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
Optimized Grip for Best Balance and Easiest Set-Up
Predictive Force Monitoring (PFM™) Ensures Full Pressure
Fastest Crimp Times in All Elements
Inline design and 340deg head rotation for easy access in tight spaces
Easy to reach dual electronic release buttons enable easy activation for right and left handed users
Unmatched control and ultimate versatility in any orientation and across multiple applications
Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
Compatible with all industry standard W-Style dies
Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
Hydraulic system optimized for consistent performance from -4 to 140F
Instant verification of a successful cycle with Green LED
Pre-crimp battery check automatically ensures enough charge to complete each crimp
Records & stores every crimp made for profession report building through ONE-KEY™
Compatible with the entire M18™ System
Material
Reinforced Nylon
Color
Red/Black
Electrician Tool Type
Crimper
Electrical Accessory Type
Specialty
Crimping Capacity
8 AWG to 600 kcmil
Weight
13.781 LB
EAN or UPC
45242568482
We're here for you
with Service Centers across the country - We have your back