Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
M18™ FORCE LOGIC™ Reinforced Nylon 6T Linear Utility Crimper w/ Kearney Jaw

2978-22K

M18™ FORCE LOGIC™ Reinforced Nylon 6T Linear Utility Crimper w/ Kearney Jaw
Item #117711974
  • 8 AWG to 600 kcmil Crimping Capacity
  • Reinforced Nylon Material
M18™ FORCE LOGIC™ Reinforced Nylon 6T Linear Utility Crimper w/ Kearney Jaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 AWG to 600 kcmil Crimping Capacity
  • Reinforced Nylon Material

description

  • The MILWAUKEE® M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ Kearney Jaw is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single cutting and crimping tool solution –saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC™ Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK™ Electronics, and REDLITHIUM™ Batteries for ultimate reliability in the toughest conditions. ONE KEY™ Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.

features

  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM™) Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
  • Compatible with all industry standard W-Style dies
  • Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
  • Hydraulic system optimized for consistent performance from -4 to 140F Instant verification of a successful cycle with Green LED
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Records & stores every crimp made for profession report building through ONE-KEY™
  • Compatible with the entire M18™ System
Electrician Tool Type Crimper
Crimping Capacity 8 AWG to 600 kcmil
Material Reinforced Nylon
Electrical Accessory Type Specialty
Color Red/Black
Weight 13.693 LB
EAN or UPC 45242568505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison