The MILWAUKEE® M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper is The Easiest Way To Make Uniform Crimps. The inline design and 340° rotating head deliver unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped. The crimper utilizes an industry-standard D3 die index, allowing it to crimp up to 4/0 line taps. More space between the die seats enables our users to insert and remove dies while the latch is closed and to easily align on large connectors. Predictive Force Monitoring (PFM™) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool, delivering consistently uniform crimps. The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with our ONE KEY™ Technology, the crimper stores real-time crimp data.
features
Lightest weight allows maximum control
PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
Inline design and 340° rotating head for unmatched access into confined spaces
Enlarged trigger and slim grip area designed specifically for use with Class 3 gloves
Easy to reach dual electronic release buttons enable easy activation for right- and left-handed users
Compatible with all industry standard W-Style dies
Optimized latched head enables dies to be inserted while latch is closed
Hydraulic system optimized for consistent performance from -4° to 140° F
Instant verification of a successful cycle with Green LED
Pre-crimp battery check automatically ensures enough charge to complete each crimp
Records & Stores Every Crimp Made for Professional Report Building through ONE-KEY™
Part of the M18™ System, featuring over 200+ tools
includes
(1) M18 FORCE LOGIC 6T Latched Linear Crimper (2979-20)
Voltage
18 V
Brushless Motor
Yes
Assembled Width
3
Motor Type
Brushless
Cordless
Yes
Bluetooth Connectivity
Yes
Depth
17.25 in
Material
Steel
No. Of Batteries Required
1
Assembly Required
No
Battery System
M18™
Manufacturer Warranty
5 Years Limited
Assembled Height
3.75 in
Weight Without Batteries
6.5 lb
Weight with Battery
7.5 lb
Battery Charger Input Voltage
120 V
Color
Black, Red
Fuel
No
Assembled Length
17.25 in
Weight
6.73 LB
EAN or UPC
45242601080
We're here for you
with Service Centers across the country - We have your back