There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The MILWAUKEE® M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper is the easiest way to make uniform crimps. The inline design and 340° rotating head delivers unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped. The crimper utilizes an industry-standard D3 die index allowing it to crimp up to 4/0 line taps. More space between the die seats enables users to insert and remove dies while the latch is closed and to easily align on large connectors. MILWAUKEE® Predictive Force Monitoring (PFM™) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool delivering consistently uniform crimps. The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with MILWAUKEE® ONE KEY™ Technology, the crimper stores real-time crimp data.
features
Inline design delivers unmatched access
Lightest weight allows maximum control
PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
Inline design and 340° rotating head for unmatched access into confined spaces
Enlarged trigger and slim grip area designed specifically for use with Class 3 gloves
Easy to reach dual electronic release buttons enable easy activation for right- and left-handed users
Compatible with all industry standard W-Style dies
Optimized latched head enables dies to be inserted while latch is closed
Hydraulic system optimized for consistent performance from -4° to 140° F
Instant verification of a successful cycle with Green LED
Pre-crimp battery check automatically ensures enough charge to complete each crimp
Records & Stores Every Crimp Made for Professional Report Building through ONE-KEY™
Compatible with the entire M18™ System
Electrician Tool Application
Crimping
Material
Reinforced Nylon
Electrical Accessory Type
Specialty
Color
Black, Red
Electrician Tool Type
Crimper
Crimping Capacity
8 AWG to 350 kcmil
Weight
13.41 LB
EAN or UPC
45242601103
We're here for you
with Service Centers across the country - We have your back