- 8 in Blade Diameter
- 4000 Maximum RPM
description
- The MILWAUKEE® M18 FUEL™ 8” Metal Cutting Circular Saw generates 15A corded power, faster cuts than corded circular saws, and delivers up to 120’ of cutting corrugated decking per charge. The POWERSTATE™ Brushless Motor provides 4,000 RPM for faster cutting and REDLINK PLUS™ Intelligence ensures maximum performance, and protection from overload, overheating and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery (not included) delivers 50% more power and runs 50% cooler than M18™ REDLITHIUM™ XC Batteries while still being fully compatible across the M18™ platform. This circular saw has a cut capacity of 2-9/16” for tackling demanding applications at a larger capacity than any previous cordless metal cutting circular saws.
features
- Generates 15A Corded Power
- Faster than Corded
- Fully compatible with the M18™ system, featuring over 200+ tools
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery
- superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
- Blade Cut Capacity: 2-9/16"
- Onboard Chip Collection
- Overload Indicator Light
- Dual Action Trigger
- Electric Blade Brake
- Cuts 120' of Decking Per Charge
- Adjustable Depth
- 5-Year Limited Warranty
- Compatible with all M18™ Batteries
includes
- (1) M18 FUEL 8" Metal Cutting Circular Saw
- (1) 8" 42T Blade
| Integrated Work Light | Not Featured |
| Cut Depth @ 90° [Max] | 2.56 in |
| Housing Material | Metal, Plastic |
| Blades Included | 1 |
| Color | Black, Red, Silver |
| Battery Composition | Li-Ion |
| No Load RPM | 4000 rpm |
| Blade Wrench Included | No |
| Cordless | Yes |
| Width | 10.6 in |
| Shoe Material | Stainless Steel |
| Battery Voltage | 18 V |
| Height | 10.1 in |
| Includes | (1) M18 FUEL 8" Metal Cutting Circular Saw, (1) 8" 42T Blade |
| Overall Length | 15.5 in |
| Electric Motor Brake | Yes |
| Warranty | 5 Years |
| Blade Dia. | 8 in |
| Standard | UL |
| Depth Adjustment | Yes |
| Charger Included | No |
| Blade Location | Right |
| Dust Blower | No |
| No. Of Batteries Required | 1 |
| Saw Drive | Sidewinder Geared |
| Blade Type | 42T Blade |
| Dust Port | No |
| Weight | 15.038 LB |
| EAN or UPC | 45242566266 |

