- M18™ Compact 1-Ton Chain Hoist w/ ONE-KEY™
description
- The MILWAUKEE® M18™ COMPACT 1-TON CHAIN HOIST W/ ONE-KEY™ brings innovation into the Material Handling Category, designed to give users Effortless Installs, Less Down Time and Improved Mobility. Powered by M18™ REDLITHIUM™ Batteries, our solution eliminates the time needed to set up extension cords to power hoists onsite. The Kitted wireless remote delivers enhanced control in each lift. Equipped with 60ft of remote range, variable speed, and fine adjustment users gain more visibility and accurate installs. With a 46lb compact, lightweight design, and kitted PACKOUT™ Rolling Cart, the Chain Hoist gives users the ability to more efficiently move around site. Designed to lift in both inverted and standard orientations, the hoist increases material lifting versatility while decreasing onsite strain.
features
- 1 Metric Ton (2,204lbs), 20ft Chain
- One Man Carry - 46lbs
- Wireless Remote with up to 60ft Range
- Effortless Installs. Less Down Time. Improved Mobility.
- Inverted and Standard Installs
- Enhanced Control: Variable Speed and Fine Adjustment
- Hoist Battery Light Indicator
- Hoist Inspection Interval and Record Storage Via ONE-KEY™
- 5 Year Tool Warranty, 3 Year Battery Warranty
| Weight | 46.0 LB |
| EAN or UPC | 45242197477 |

