- M18 FUEL 4-1/2" / 5" DUAL-TRIGGER BRAKING GRINDER
description
- The MILWAUKEE® M18 FUEL™ 4-1/2” / 5” Dual-Trigger Braking Grinder is the next advancement in angle grinders, providing greater control through dual trigger activation, permanent side handle, and AutoStop™ kickback control. The M18 FUEL™ 4-1/2” / 5” Dual-Trigger Braking Grinder’s dual-trigger activation requires two hands for operation. The permanent side handle provides 15 positions, improving control and accessibility. For the first time on a Milwaukee® Grinder, AUTOSTOP™ kickback control helps prevent severe kickback, while RAPIDSTOP™ braking stops most accessories in under 1 second. With a 4-mode variable speed, this grinder delivers greater control in a variety of materials. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE™ Brushless Motor generates 11A corded power allowing you to complete tough grinding and cutting applications. The M18 FUEL™ 4-1/2”/5” Dual-Trigger Braking Grinder takes angle grinders to the next level.
features
- Dual-Trigger ensures two handed operation
- Permanent side handle provides 15 positions for greater control
- AUTOSTOP™ kickback control prevents severe kickback
- RAPIDSTOP™ Brake stops most wheels in less than 1 second
- Electronic clutch for kickback protection
- Variable speed provides 4 speed settings between 3,500 RPM and 8,500 RPM for greater control
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
- Overload Protection: Maximizes motor life
- Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
- Tool free guard provides easy guard adjustment
- 5/8"-11 Spindle for use with common grinding accessories
- Compatible with all M18™ Batteries
includes
- (1) M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder
- (1) Spanner Wrench
- (1) Type 27 Guard
- (1) Type 1 Guard
| RPM [Max] | 8500 rpm |
| Handle Type | Barrel Grip |
| No. Of Batteries Required | 1 |
| Grinder Type | Angle |
| Battery Composition | Li-Ion |
| Battery Voltage | 18 V |
| Spindle Lock | Yes |
| Adjustable Handle Position | Yes |
| Side Handle | Yes |
| Overload Protection | Yes |
| Cordless | Yes |
| Color | Black, Gray, Red |
| Charger Included | No |
| Arbor Size | 7/8 in |
| Battery Size | 18 V |
| Overall Length | 14.1 in |
| Wheel Dia. | 5 in |
| Standard | UL |
| Variable Speed | Yes |
| Includes | (1) M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder, (1) Spanner Wrench, (1) Type 27 Guard, (1) Type 1 Guard |
| Grinder Switch Type | Paddle |
| Housing Material | Reinforced Nylon, Aluminum |
| Warranty | 5 Years |
| Weight | 6.97 LB |
| EAN or UPC | 45242783090 |

