Skip to content Skip to navigation menu
Chop Saw

2990-20

Chop Saw
Item #118441216
  • M18 FUEL14" ABRASIVE CHOP SAW
Chop Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL14" ABRASIVE CHOP SAW

description

  • The MILWAUKEE® M18 FUEL™ 14" Abrasive Chop Saw offers a portable solution while generating the same power as a 15A Corded Chop Saw. The M18 FUEL™ 14" Abrasive Chop Saw utilizes a POWERSTATE™ Brushless Motor, providing 4,000RPM for consistent power and cut speed. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with the M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery (not included), the cordless chop saw provides up to 200 cuts per charge in 3-5/8" 20-Gauge Steel Stud. The RAPID STOP™ Blade Brake stops the blade within 3 seconds of trigger release. The M18 FUEL™ 14" Abrasive Chop Saw offers a tool-free blade change and tool-free fence adjustment, making blade changes and fence movements a seamless process, saving time. An overload indicator light coaches the user into the optimal cutting speed.

features

  • Rapid stop braking feature brakes accessories in under 3 seconds
  • Tool-Free Fence Adjustment
  • Tool-Free Blade Change
  • Generates 15 Amp Corded Power
  • POWERSTATE BRUSHLESS MOTOR
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Overload Indicator Light
  • Up to 200 Cuts Per Charge
  • 4,000 RPM
  • 5" Cut Capacity
Weight 41.75 LB
EAN or UPC 45242539062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison