Skip to content Skip to navigation menu
Chop Saw Kit

2990-21HD

Chop Saw Kit
Item #118441215
  • PACK OF 1 - M18 FUEL 14" ABRASIVE CUTOFF MACHINE-1 BATTERY
Chop Saw Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACK OF 1 - M18 FUEL 14" ABRASIVE CUTOFF MACHINE-1 BATTERY

description

  • The MILWAUKEE® M18 FUEL™ 14" Abrasive Chop Saw Kit offers a portable solution while generating the same power as a 15A Corded Chop Saw. The M18 FUEL™ 14" Abrasive Chop Saw utilizes a POWERSTATE™ Brushless Motor, providing 4,000RPM for consistent power and cut speed. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with the M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery, the cordless chop saw provides up to 200 cuts per charge in 3-5/8" 20-Gauge Steel Stud. The RAPID STOP™ Blade Brake stops the blade within 3 seconds of trigger release. The M18 FUEL™ 14" Abrasive Chop Saw offers a tool-free blade change and tool-free fence adjustment, making blade changes and fence movements a seamless process, saving time. An overload indicator light coaches the user into the optimal cutting speed.

features

  • Rapid stop braking feature brakes accessories in under 3 seconds
  • Tool-Free Fence Adjustment
  • Tool-Free Blade Change
  • Generates 15 Amp Corded Power
  • POWERSTATE BRUSHLESS MOTOR
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Overload Indicator Light
  • Up to 200 Cuts Per Charge
  • 4,000 RPM
  • 5" Cut Capacity
Weight 51.5 LB
EAN or UPC 45242539079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison